Shop All Air Cleaner Filters
E. L. Foust Co
Replacement Pre Filter, Use With 11W126
Mfr # E-1526B
Zoro # G6037507
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Filter Size 15 in x 12 in x 1 in
- Nominal Height 15 in
- Nominal Width 12 in
- Nominal Depth 1 in
- For Use With 11W126
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. L. Foust Co
- MFR # E-1526B
- Zoro # G6037507
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 15 in x 12 in x 1 in |
Nominal Height | 15 in |
Nominal Width | 12 in |
Nominal Depth | 1 in |
Actual Width | 12 1/4 in |
Actual Height | 15 in |
Actual Depth | 1/16 in |
Details
For Use With | 11W126 |
Item | Prefilter |
Frame Included | No |
Filter Efficiency | 95% |
Media Material | Blended Fiber |
Includes Frame | No |
Pack Quantity | 1 |
Filter Layer Type | Blended Fiber |
Filters Down To | 1 micron |
Compatible Manufacturer Model Number | 160R2 |
Filter Type | Blanket |
Performance Rating | MERV 10 |
Filters Out | Bacteria, Dental Aerosols and Overspray, Mold |
Number of Filters | 1 |
Product Type | Pre-filter |
Description
Prefilter, Filter Type Blanket, Performance Rating MERV 10, Actual Depth 1/16 in, Actual Height 15 in, Actual Width 12 1/4 in, Compatible Grainger Part Number 11W126, Compatible Manufacturer Model Number 160R2, Number of Filters 1, Media Material Blended Fiber, Filter Layer Type Blended Fiber, Nominal Depth 1 in, Nominal Height 15 in, Nominal Width 12 in, Filters Down To 1 micron, Filters Out Bacteria, Dental Aerosols and Overspray, Mold, Filter Efficiency 95 Percent, Includes Frame No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARM & HAMMER Pleated Air Filter, 10" x 20" x 1", 4 Pack (KO10X20X1_4)
- TJERNLUND PRODUCTS Register Booster Fan, White, 10" Boot (RB10W)
- IMPERIAL 12 in H X 6 in W Silver Galvanized Steel Register Boot (GV0627-C)
- ILIVING Silver 10 in. Wall Mounted Shutter Exhaust Fan with Thermospeed Controller, 65-Watt, 820 CFM (ILG8SF10V-ST)
- HOLMES Holmes RLAPF2-RHL Apf 21 Air Purifier Foam Pre Filter Pack Of 2 (RLAPF2=RHL)
- ILC Replacement For Aprilaire 501ß Filter 2-Pack, 2PK (501?)
- BIONAIRE Bionaire RB110CS Air Purifier Filters (RB110CS)
- SOLER & PALAU Filter Box, w/Metal Clips, 8" (MFL-200)
- HONEYWELL Fc200E1003 16" X 20" Replacement (FC200E1003)
- DRI-EAZ Hepa 500 Filter, 16 In. W, 19 In. H (F321)
- DAYTON Bag Filter, For G2422524 (2HNT1)
- E. L. Foust Co Air Cleaner Filters