Shop All Air Cleaner Filters
E. L. Foust Co
Replacement Cartridge, Use With 11W126
Mfr # R2100STDTPF
Zoro # G5947681
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 15 in x 8 in x 8 in
- Nominal Height 15 in
- Nominal Width 8 in
- Nominal Depth 8 in
- For Use With 11W126
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. L. Foust Co
- MFR # R2100STDTPF
- Zoro # G5947681
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Filter Size | 15 in x 8 in x 8 in |
Nominal Height | 15 in |
Nominal Width | 8 in |
Nominal Depth | 8 in |
Actual Height | 14 3/4 in |
Actual Width | 7 7/8 in |
Actual Depth | 7 7/8 in |
Details
For Use With | 11W126 |
Item | Air Filter Cartridge |
Frame Included | No |
Filter Efficiency | 95% |
Filters Out | Adhesive Glue Fumes, Bacteria, Dental Aerosols and Overspray, Formaldehyde, Mold, Odors |
Filter Type | HEPA; Blanket; Vapor Carbon Media Tray |
Filter Layer Type | Blended Fiber Filters, Carbon |
Includes Frame | No |
Media Material | Standard Mix (60% Coco, 49% Purapel) |
Number of Filters | 1 |
Performance Rating | MERV 12 |
Compatible Manufacturer Model Number | 160R2 |
Pack Quantity | 1 |
Filters Down To | 0.3 micron |
Description
Air Filter Cartridge, Filter Type HEPA; Blanket; Vapor Carbon Media Tray, Performance Rating MERV 12, Actual Depth 7 7/8 in, Actual Height 14 3/4 in, Actual Width 7 7/8 in, Compatible Grainger Part Number 11W126, Compatible Manufacturer Model Number 160R2, Number of Filters 1, Media Material Standard Mix (60 Percent Coco, 49 Percent Purapel), Filter Layer Type Blended Fiber Filters, Carbon, Nominal Depth 8 in, Nominal Height 15 in, Nominal Width 8 in, Filters Down To 0.3 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 14 (2JUW6)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 1 1/2 hp (7CF15)
- OMNITEC DESIGN Intake Manifold, For Mfr. No. OA2200C/UL (OAIM2200-12)
- AIR HANDLER 3-Ply Link Air Filter, 16x20", 480" Length (6B817)
- BALDWIN FILTERS Lube Spin-on (B7385)
- HONEYWELL In-Line Scale And Sediment Water Filter (50028044-001)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 16"x25"x2" (118-700-007)
- GERMGUARDIAN Replacement Filter, HEPA, White (FLT4825)
- MEDIFY AIR Replacement filter for MA-50 (MA-50R-1)
- HONEYWELL 203371 F50A, E, F Prefilter 12" X (203371)
- KENMORE Kenmore RB711DCS-RKE Sears; Air Cleaner Dual Filter Cartridge (RB711DCS=RKE)
- E. L. Foust Co Air Cleaner Filters