Shop All Air Cleaners and Accessories
E. L. Foust Co
Replacement Cartridge
Mfr # REPCARTANDTGALVSTDTECHNOPF
Zoro # G5970867
original price:
$159.84
10% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 160AN/DT Air Purifiers
- Actual Filter Size 10 1/16 in x 5 7/16 in x 5 7/16 in
- Nominal Height 10 in
- Actual Depth 5 7/16 in
- Actual Height 10 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. L. Foust Co
- MFR # REPCARTANDTGALVSTDTECHNOPF
- Zoro # G5970867
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Actual Filter Size | 10 1/16 in x 5 7/16 in x 5 7/16 in |
Nominal Height | 10 in |
Actual Depth | 5 7/16 in |
Actual Height | 10 1/16 in |
Nominal Filter Size | 10 in x 6 in x 6 in |
Actual Width | 5 7/16 in |
Nominal Width | 6 in |
Nominal Depth | 6 in |
Details
Item | Replacement Cartridge |
For Use With | Mfr. No. 160AN/DT Air Purifiers |
Media Material | Standard Mix (60% Coco, 49% Purapel) |
Filter Efficiency | 95% |
Performance Rating | MERV 12 |
Filter Layer Type | Blended Fiber Filters, Carbon |
Number of Filters | 1 |
Filter Type | HEPA; Blanket; Vapor Carbon Media Tray |
Filters Down To | 0.3 micron |
Filters Out | Adhesive Glue Fumes, Bacteria, Dental Aerosols and Overspray, Formaldehyde, Mold, Odors |
Pack Quantity | 1 |
Compatible Manufacturer Model Number | 160AN, 160DT |
Description
Replacement Cartridge, Filter Type HEPA; Blanket; Vapor Carbon Media Tray, Performance Rating MERV 12, Actual Depth 5 7/16 in, Actual Height 10 1/16 in, Actual Width 5 7/16 in, Compatible Grainger Part Number 22EW05, 22EW06, Compatible Manufacturer Model Number 160AN, 160DT, Number of Filters 1, Media Material Standard Mix (60 Percent Coco, 49 Percent Purapel), Filter Layer Type Blended Fiber Filters, Carbon, Nominal Depth 6 in, Nominal Height 10 in, Nominal Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Gas Valve, NG/LP, Direct, 24, 3.0 in wc to 5.0 in wc, Slow Opening (VR8215T1502)
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Payne P101-MF20, 2PK (20255.11AB)
- SCHNEIDER ELECTRIC Pilot light, Harmony XB5, grey plastic, red, 22mm, universal LED, plain lens, 230...240V AC (XB5AVM4)
- E. L. FOUST CO UV Light Bulb (400-UVLM)
- E. L. FOUST CO Air Purifier, Desktop, Black (160DT)
- ULTRA-SUN Air Treatment System, 3 Stage, 2000 CFM (Trio-2000)
- DAYTON UV Bulb, Replacement, For Use With 2HPC4 (2HPC8)
- XPOWER Stage 1 Pre-Filter for XPOWER AP-2500D Air Purification System (RP-24)
- XPOWER 1 HP, 1000 CFM, 9.8 Amps Inflatable Blower (BR-252A)
- PRO-CELL AIR PURIFIER Air Purifier, 120/240V AC, 60Hz, White, 50 W (Duo-2000)
- E. L. Foust Co Air Cleaners and Accessories