Shop All Air Cleaners and Accessories
E. L. Foust Co
Pre Filter, MERV 12
Mfr # E1526B
Zoro # G6039153
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type MERV 12
- For Use With Mfr. No. 160AN/DT Air Purifiers
- Performance Rating MERV 12
- Actual Height 9 7/8 in
- Nominal Filter Size 10 in x 8 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. L. Foust Co
- MFR # E1526B
- Zoro # G6039153
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Actual Height | 9 7/8 in |
Nominal Filter Size | 10 in x 8 in x 1 in |
Actual Depth | 1/16 in |
Nominal Width | 8 in |
Nominal Height | 10 in |
Actual Filter Size | 9 7/8 in x 8 1/4 in x 1/16 in |
Actual Width | 8 1/4 in |
Nominal Depth | 1 in |
Details
Item | Replacement Prefiilter |
Type | MERV 12 |
For Use With | Mfr. No. 160AN/DT Air Purifiers |
Performance Rating | MERV 12 |
Media Material | Blended Fiber |
Filter Efficiency | 95% |
Compatible Manufacturer Model Number | 160AN, 160DT |
Filters Down To | 1 micron |
Pack Quantity | 1 |
Number of Filters | 1 |
Filter Layer Type | Blended Fiber |
Filters Out | Bacteria, Dental Aerosols and Overspray, Mold |
Filter Type | Blanket |
Product Type | Replacement Pre-fiilter |
Description
Replacement Prefiilter, Filter Type Blanket, Performance Rating MERV 12, Actual Depth 1/16 in, Actual Height 9 7/8 in, Actual Width 8 1/4 in, Compatible Grainger Part Number 22EW05, 22EW06, Compatible Manufacturer Model Number 160AN, 160DT, Number of Filters 1, Media Material Blended Fiber, Filter Layer Type Blended Fiber, Nominal Depth 1 in, Nominal Height 10 in, Nominal Width 8 in, Filters Down To 1 micron, Filters Out Bacteria, Dental Aerosols and Overspray, Mold, Filter Efficiency 95 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 50A55-743 Single Stage Hot (50A55-743)
- CARRIER Economizer Control (HH63AW001)
- DAYTON Pvc Hose (HV70014G)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24)
- E. L. FOUST CO Air Purifier, Desktop, Black (160DT)
- E. L. FOUST CO UV Light Bulb (400-UVLM)
- HONEYWELL Dual Action Air Filter U (HRF201B)
- XPOWER 1/2 HP, 600 CFM, 5.5 Amps Inflatable Blower (BR-35)
- KINGSCOTE Dye Tracer Cake, Yellow/Green, 1.25 oz (102001)
- QUEENAIRE Queenaire QTH24 Qt Hurricane Odor Eliminator and Deodorizer (QTH24)
- HONEYWELL InSight HEPA Air Purifier, 190 sq ft Room Capacity, Black (HPA5100B)
- E. L. Foust Co Air Cleaners and Accessories