Shop All Air Cleaners and Accessories
E. L. Foust Co
Carbon Media Tray
Mfr # 400-2260
Zoro # G5924676
original price:
$104.29
7% off
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. Series 400 Air Purifier
- Actual Width 12 in
- Nominal Depth 4 in
- Nominal Filter Size 12 in x 12 in x 4 in
- Actual Depth 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. L. Foust Co
- MFR # 400-2260
- Zoro # G5924676
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Actual Width | 12 in |
Nominal Depth | 4 in |
Nominal Filter Size | 12 in x 12 in x 4 in |
Actual Depth | 3 7/8 in |
Nominal Height | 12 in |
Nominal Width | 12 in |
Actual Height | 12 in |
Actual Filter Size | 12 in x 12 in x 3 7/8 in |
Details
Item | Carbon Media Tray |
For Use With | Mfr. No. Series 400 Air Purifier |
Media Material | Standard Mix (60% Coco, 49% Purapel) |
Performance Rating | Less than MERV 5 |
Filter Layer Type | Carbon |
Compatible Manufacturer Model Number | 400B, 400SS |
Pack Quantity | 1 |
Filter Type | Vapor Carbon Media Tray |
Number of Filters | 1 |
Filters Out | Adhesive Glue Fumes, Formaldehyde, Odors |
Description
Carbon Media Tray, Filter Type Vapor Carbon Media Tray, Actual Depth 3 7/8 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 22EW03, 22EW04, Compatible Manufacturer Model Number 400B, 400SS, Number of Filters 1, Media Material Standard Mix (60 Percent Coco, 49 Percent Purapel), Filter Layer Type Carbon, Nominal Depth 4 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To Not Applicable, Filters Out Adhesive Glue Fumes, Formaldehyde, Odors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Zone Valve, 2 Way, NO, 1 In Sweat (V100C2A2ZB024Q4A2)
- FELLOWES True HEPA Filter AeraMaxreg 190200DX55 Air Purifiers, White (FEL9287101)
- HI-TECH DURAVENT Industrial Duct Hose, 10"x50ft. (2021-1000-2050)
- DAYTON Square Fire Damper, 7-3/4 In. W, 165 Deg F (2TGE7)
- E. L. FOUST CO UV Light Bulb (400-UVLM)
- E. L. FOUST CO Air Purifier, Desktop, Black (160DT)
- ULTRA-SUN Replacement 8 Watt UV Bulb, For 2YGA6 (1RK003)
- FELLOWES AeraMax DX95 Large Room Air Purifier, 600 sq ft Room Capacity, White (9320801)
- PREMIERONE PRODUCTS 50-Watt Remote with 12 in. Germicidal Lamp with Magnetic Z-Bracket Air Purifier (PFL7-50PS-12)
- XPOWER 2 HP, 1500 CFM, 12 Amps Inflatable Blower (BR-282A)
- XPOWER 1/2 HP, 600 CFM, 5.5 Amps Inflatable Blower (BR-35)
- E. L. Foust Co Air Cleaners and Accessories