Shop All Air Cleaners and Accessories
E. L. Foust Co
Air Purifier, Silver, Stainless Steel
Mfr # 400SS-DENTAL
Zoro # G5483217
product price: $2,096.99
/ea
Free Shipping & Returns
$2,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 255 cfm
- Color Silver
- Type COMMERCIAL
- For Use With Up to 1000 sq ft Room Size
- Voltage 110 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. L. Foust Co
- MFR # 400SS-DENTAL
- Zoro # G5483217
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Duct Width (In.) | 6 in |
Length (In.) | 21 1/2 in |
Hose Dia. (In.) | 6 in |
Depth (In.) | 13 1/2 in |
Hose Length (Ft.) | 5-1/2 |
Width (In.) | 13 in |
Duct Height (In.) | 65 in |
Cord Length (Ft.) | 9 |
Height (In.) | 32 in |
Dia. (In.) | 6 in |
Overall Dimensions - H x W x D | 32 in x 13 in x 13-1/2 in |
Hose Diameter | 6 in |
Cabinet Width | 13 in |
Cabinet Height | 32 in |
Cabinet Depth | 13 1/2 in |
Hose Length | 5 1/2 in |
Power Cord Length | 9 ft |
Description
Air Purifier, Commercial, Portable Mount, CADR Rating Tobacco Smoke 168, Dust 141, Pollen 176, Number of Speeds 2, Air Flow (CFM) 380, MERV 16, Filter Efficiency ( Percent) 95, Filter Rating (Microns) 0.3, Sound Level dBA 24 @ 3 ft., Voltage 110, 60 Hz, 1 Phase, 2.25 Amps AC, 245 Watts, Height (In.) 32, Width (In.) 13, Depth (In.) 13-1/2, Length (In.) 21-1/2, Dia. (In.) 6, Hose Dia. (In.) 6, Hose Length (Ft.) 5-1/2, Duct Height (In.) 65, Duct Width (In.) 6, Stainless Steel Finish, Silver
Restrictions
- This item has been restricted from sale in the following states: NJ, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Washable Aluminum Air Filter 14 x 25 x 1 (HDA3176)
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Pos (D-3244-3)
- ALL-FILTERS 20 in. x 30 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (20301.10 12PK)
- HONEYWELL Mp918B1006 Pneumatic Piston (MP918B1006)
- E. L. FOUST CO UV Light Bulb (400-UVLM)
- E. L. FOUST CO Air Purifier, Desktop, Black (160DT)
- KOCH Filter, HEPA99.97, Prtcl, 24x24x12"HC (H66G2X1)
- ULTRA-SUN Portable Air Cleaner, 5 Stage Media/UV (SP-20C)
- FELLOWES Air Purifier, 27-1/4" H, Residential (9286001)
- AIR HEALTH SKYE Smart HEPA Air Purifier, White, 120 V (602606300)
- EXTRACT-ALL Source Capture Air Cleaner, Fliter Req. (S-981-2B)
- E. L. Foust Co Air Cleaners and Accessories