Shop All Air Cleaners and Accessories
E. L. Foust Co
Air Purifier, Room, Beige, Incl UV Bulb
Mfr # 400B
Zoro # G8672614
product price: $1,126.99
/ea
Free Shipping & Returns
$1,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 380 cfm
- Color Beige
- Type Room
- Width 11 to 20 in
- Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. L. Foust Co
- MFR # 400B
- Zoro # G8672614
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 11 to 20 in |
Height | 31 to 40 in |
Width (In.) | 13 1/2 in |
Depth (In.) | 13 1/2 in |
Cord Length (Ft.) | 8 |
Height (In.) | 32 in |
Depth | 11 to 20 in |
Overall Dimensions - H x W x D | 32 in x 13-1/2 in x 13-1/2 in |
Overall Height | 32 in |
Overall Depth | 13 1/2 in |
Overall Width | 13 1/2 in |
Overall HxWxD | 32 in x 13 1/2 in x 13 1/2 in |
Overall H x W x D | 32 in x 13 1/2 in x 13 1/2 in |
Description
Air Purifier, Room, Number of Speeds 2, Air Flow (CFM) 380, MERV 16, Filter Efficiency (Percent) 95, Filter Rating (Microns) 0.3, Sound Level dBA 24, Voltage 120, 60 Hz, 1 Phase, 2.25 Amps AC, 245 Watts, Height (In.) 32, Width (In.) 13-1/2, Depth (In.) 13-1/2, Powder Coat Finish, Beige, Cord Length (Ft.) 8, Agency Compliance UL
Restrictions
- This item has been restricted from sale in the following states: NJ, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, Dia 22 In, 30 Deg Pitch (ZS2203-30 L)
- HONEYWELL HOME TWO-WAY FAN COIL VALVE, 1/2 IN. SWEAT, 3.5 CV (VU52S2028)
- HONEYWELL THERMAL SOLUTIONS V4046C1021 120V 1/4" Pilot Gas (V4046C1021)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7443ET)
- E. L. FOUST CO UV Light Bulb (400-UVLM)
- E. L. FOUST CO Air Purifier, Desktop, Black (160DT)
- DAYTON Industrial Air Cleaner, 1800/1400/1000CFM (2HNR8)
- MRCOOL MRBREEZE Copper Circle Bladeless Fan and Air Purifier (MRFAN36PLCCU)
- FELLOWES Air Purifier, 20-1/2" H, Residential (9286101)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 770 GREEN INDUSTRIAL AIR SCRUBBER (PureAiro HEPA Max 770-Green)
- ENVION Therapure 220 1.5 in. H X 4.5 in. W Rectangular HEPA Air Purifier Filter (80241)
- E. L. Foust Co Air Cleaners and Accessories