Shop All Air Cleaners and Accessories
E. L. Foust Co
Air Purifier, Auto/RV, 12VDC
Mfr # 160AN
Zoro # G5927022
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 60 cfm
- Color Black/Galvanized
- Type Auto/RV
- Width 11 to 20 in
- Voltage 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. L. Foust Co
- MFR # 160AN
- Zoro # G5927022
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 11 to 20 in |
Height | 0 to 10 in |
Width (In.) | 16 in |
Depth (In.) | 6 in |
Length (In.) | 16 in |
Dia. (In.) | 6 1/2 in |
Height (In.) | 8 1/2 in |
Cord Length (Ft.) | 7 1/2 |
Depth | 0 to 10 in |
Overall Dimensions - H x W x D | 8-1/2 in x 16 in x 6 in |
Overall Depth | 6 in |
Overall Height | 8 1/2 in |
Overall Width | 16 in |
Power Cord Length | 7 1/2 ft |
Manufacturer Warranty Length | 1 yr Limited |
Overall HxWxD | 8 1/2 in x 16 in x 6 in |
Overall Diameter | 6 1/2 in |
Overall H x W x D | 8 1/2 in x 16 in x 6 in |
Description
Portable Air Cleaner, Auto/RV, Number of Speeds 1, Air Flow (CFM) 60, MERV 17, Filter Efficiency ( Percent) 99, Filter Rating (Microns) 0.1, Sound Level dBA 18, Voltage 12 V DC, 1 Phase, 2.0 Amps AC, 13 W Watts, Height (In.) 8 1/2 in, Width (In.) 16 in, Depth (In.) 6 in, Length (In.) 16 in, Dia. (In.) 6 1/2 in, Powder Coated Finish, Black/Galvanized, Cord Length (Ft.) 7 1/2, Overall Dimensions - H x W x D 8-1/2 in x 16 in x 6 in
Restrictions
- This item has been restricted from sale in the following states: NJ, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL RM WHF-4.0DG1 Steel Roof Whole House Fan (RM WHF-4.0-DG1)
- YELLOW JACKET Black Hose (29805)
- ESSICK AIR Bottle Cap for MA1201, EA1407, HD1409 (824690)
- LENNOX Blower Assembly (74W55)
- E. L. FOUST CO Air Purifier, Desktop, Black (160DT)
- E. L. FOUST CO UV Light Bulb (400-UVLM)
- ENVION Therapure UV Germicidal Air Purifier 115 sq ft (49326)
- KOCH Filter, HEPA99.97, SS, 24x24x12"HC (H66E2X1)
- BLITZ Blitz 651 Gem and Jewelry Cleaner (651)
- FELLOWES PURIFIER, AIR, AERAMAX 190 (FEL9286101)
- PURISYSTEMS AIR FILTER SYSTEM -SPEED REMOTE AIR FILTRATION SYSTEM, PURICARE 500 HANGING AIR FILTER W/RF REMOTE (PuriCare 500)
- E. L. Foust Co Air Cleaners and Accessories