Shop All Air Cleaners and Accessories
E. L. Foust Co
Air Cleaner, HEPA, 160 CFM
Mfr # 160R2
Zoro # G9178705
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 160 cfm
- Color Black/Galvanized
- Type HEPA
- Width 11 to 20 in
- Voltage 115 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. L. Foust Co
- MFR # 160R2
- Zoro # G9178705
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width | 11 to 20 in |
Height | 21 to 30 in |
Cord Length (Ft.) | 6 |
Width (In.) | 10 1/4 in |
Height (In.) | 22 in |
Dia. (In.) | 10 1/4 in |
Depth | 0 to 10 in |
Depth (In.) | 10 in, 10 1/4 in |
Overall Dimensions - H x W x D | 22 in x 10-1/4 in x 10-1/4 in |
Overall Height | 22 in |
Overall Width | 10 1/4 in |
Overall Depth | 10 in |
Power Cord Length | 6 ft |
Overall HxWxD | 22 in x 10 1/4 in x 10 in |
Overall Diameter | 10 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall H x W x D | 22 in x 10 1/4 in x 10 in |
Description
Portable Air Cleaner, HEPA, Number of Speeds 1, Air Flow (CFM) 160, Filter Efficiency ( Percent) 99.73, Filter Rating (Microns) 0.1, Sound Level dBA 18, Voltage 115 V AC, 60 Hz, 1 Phase, 0.6 Amps AC, 75 W Watts, Height (In.) 22 in, Width (In.) 10 1/4 in, Depth (In.) 10 in, 10 1/4 in, Dia. (In.) 10 1/4 in, Nickel Finish, Black/Galvanized, Cord Length (Ft.) 6, Agency Compliance UL, Overall Dimensions - H x W x D 22 in x 10-1/4 in x 10-1/4 in, Cartridge
Restrictions
- This item has been restricted from sale in the following states: CA, NJ, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 196388 Pressure Switch Udap, S (196388)
- RW BECKETT Blower Wheel, 4 1/4 Dia, 2 1/2 In Depth (2999GU)
- AMERICAN BLOWER SUPPLY Auto Blastgate, Galvanized Steel, 7 in W, 11 21/64 in L (BGASPN04)
- MUELLER Flare Bushing, (A 07813NL)
- E. L. FOUST CO UV Light Bulb (400-UVLM)
- E. L. FOUST CO Air Purifier, Desktop, Black (160DT)
- JET Air Filtration System, 800 to 1700 cfm (708615)
- OMNITEC DESIGN Prefilter, Polyester, 16 in. H, PK20 (OAP1616)
- OMNITEC DESIGN Air Scrubber Filter, 13"x13"x2", 20PK (MFP1313)
- XPOWER 1/8 HP, 120 CFM, 0.8 Amps Inflatble Blower (BR-6)
- KOCH Filter, HEPA99.97, SS, 24x24x12 (H66E1X1)
- E. L. Foust Co Air Cleaners and Accessories