Shop All Washers and Dryers
E. James
Wash Machine Hose, Male, Female, 12ft., PK2
Mfr # 3812MF
Zoro # G0474647
product price: $21.25
/pk 2, $10.63/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 144 in
- Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 3812MF
- Zoro # G0474647
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Length | 144 in |
Details
Item | Wash machine hose male/female 12ft-2pk |
Color | Black |
Material | EPDM Rubber |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWKCM20032 (BWKCM20032)
- CARRAND 1 1/2 in W Lug Nut Brush, 4 in L Handle, 3 in L Brush, Gray, Polypropylene, 7 in L Overall (92019)
- HARPER 24 In. W. x 64 In. L. Wood Handle Tampico Medium Sweep Push Broom (3224A)
- COMET Cleanser with Chlorinol, Powder, 21 oz Canister (32987)
- E. JAMES Wash Machine Hose, Female, Elbow, 6ft., PK2 (3806FE)
- E. JAMES Wash Machine Hose, Female, Female, 10ft, PK2 (3810FF)
- E. JAMES Wash Machine Hose, Female, Female, 12ft, PK2 (3812FF)
- E. JAMES Wash Machine Hose, Male, Female, 3ft., PK2 (3803MF)
- E. JAMES Wash Machine Hose, Female, Elbow, 10ft., PK2 (3810FE)
- E. JAMES Wash Machine Hose, Female, Elbow, 2ft., PK2 (3802FE)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 8.8 lbs., White (BCED26)
- E. James Washers and Dryers