Shop All Washers and Dryers
E. James
Wash Machine Hose, Male, Female, 10ft., PK2
Mfr # 3810MF
Zoro # G0474638
product price: $18.55
/pk 2, $9.28/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 120 in
- Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 3810MF
- Zoro # G0474638
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Length | 120 in |
Details
Item | Wash Machine Hose,Male,Female,10ft.,PK2 |
Color | Black |
Material | EPDM Rubber |
Description
Wash Machine Hose,Male,Female,10ft.,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA Hardwood Floor Cleaner, 1 gal Refill Bottle (WM700018174)
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- LABCLEAN Cleanroom Wipes, 100 percent pol, 4, PK10, 10 PK (CPWIPE4X4)
- BOARDWALK Furniture Polish, Lemon, 19oz Aerosol, PK12 (BWK346ACT)
- E. JAMES Wash Machine Hose, Male, Female, 3ft., PK2 (3803MF)
- E. JAMES Wash Machine Hose, Female, Female, 5ft., PK2 (3805FF)
- E. JAMES Wash Machine Hose, Female, Elbow, 6ft., PK2 (3806FE)
- E. JAMES Wash Machine Hose, Female, Elbow, 10ft., PK2 (3810FE)
- E. JAMES Wash Machine Hose, Female, Elbow, 12ft., PK2 (3812FE)
- E. JAMES Wash Machine Hose, Male, Female, 6ft., PK2 (3806MF)
- HARDWARE EXPRESS GE Pedestal White (SBSD137HWW)
- E. James Washers and Dryers