Shop All Washers and Dryers
E. James
Wash Machine Hose, Female, Female, 8ft., PK2
Mfr # 3808FF
Zoro # G0474629
product price: $12.49
/pk 2, $6.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM Rubber
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 3808FF
- Zoro # G0474629
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Length | 96 in |
Details
Item | Wash Machine Hose,Female,Female,8ft.,PK2 |
Color | Black |
Material | EPDM Rubber |
Description
Wash Machine Hose,Female,Female,8ft.,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING 93-APH Horsehair Scratch Brush, .500 Trim, 7-1/4" OAL, Plastic Handle (93APH)
- CHEMTRONICS Alcohol Wipes, Unscented, 100 ct, PK100 (SIP100P)
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Textured Black, 17 1/2 in Dia, Open Top, Steel, Rigid Plastic (FGSH12EPLTBK)
- BOBRICK ClassicSeries™ Paper Towel Dispenser & Waste Receptacle (B-3947)
- E. JAMES Wash Machine Hose, Male, Female, 10ft., PK2 (3810MF)
- E. JAMES Wash Machine Hose, Female, Elbow, 8ft., PK2 (3808FE)
- E. JAMES Wash Machine Hose, Female, Female, 6ft., PK2 (3806FF)
- E. JAMES Wash Machine Hose, Female, Female, 3ft., PK2 (3803FF)
- E. JAMES Wash Machine Hose, Male, Female, 5ft., PK2 (3805MF)
- E. JAMES Wash Machine Hose, Female, Elbow, 12ft., PK2 (3812FE)
- EZ-FLO EASTMAN Hose Washing Mach Ss Elbow 5Ft (48377)
- E. James Washers and Dryers