Shop All Washers and Dryers
E. James
Wash Machine Hose, Female, Female, 12ft, PK2
Mfr # 3812FF
Zoro # G0474568
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 144 in
- Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 3812FF
- Zoro # G0474568
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Length | 144 in |
Details
Item | Wash Machine Hose,Female,Female,12ft,PK2 |
Color | Black |
Material | EPDM Rubber |
Description
Wash Machine Hose,Female,Female,12ft,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Niagara Medium Duty ScourPad 96N, 6i, PK20 (96N)
- CABOT Wood Cleaner Concentrate Deck Cleaner 1 gal (140.0008002.007)
- RUBBERMAID Neat 'N Tidy Bucket (FG2936TPROYBL)
- POLAR PLASTICS Construction Film, 4 mil, 20x50, Clr (GRC2050)
- E. JAMES Wash Machine Hose, Female, Female, 8ft., PK2 (3808FF)
- E. JAMES Wash Machine Hose, Female, Female, 2ft., PK2 (3802FF)
- E. JAMES Wash Machine Hose, Female, Elbow, 2ft., PK2 (3802FE)
- E. JAMES Wash Machine Hose, Male, Female, 5ft., PK2 (3805MF)
- E. JAMES Wash Machine Hose, Female, Female, 5ft., PK2 (3805FF)
- E. JAMES Wash Machine Hose, Female, Elbow, 12ft., PK2 (3812FE)
- KOOLMORE Compact Front Load Washer (FLW-3CWH)
- E. James Washers and Dryers