Shop All Washers and Dryers
E. James
Wash Machine Hose, Female, Female, 10ft, PK2
Mfr # 3810FF
Zoro # G0474559
product price: $25.79
/pk 2, $12.90/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM Rubber
- Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 3810FF
- Zoro # G0474559
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Length | 120 in |
Details
Item | Wash Machine Hose,Female,Female,10ft,PK2 |
Color | Black |
Material | EPDM Rubber |
Description
Wash Machine Hose,Female,Female,10ft,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6 (FGD11206WH00)
- SCRUBBING BUBBLES Disinfectant Restroom Cleaner, Clean Fresh Scent, 25 oz Aerosol Can (313358EA)
- ALL Laundry Detergent, 141 oz Bottle, Liquid, Unscented, 4 PK (46159)
- PIG Sorbents, 10 gal, 32 in x 100 ft, Universal, Blue, Polyester, Polypropylene (MAT32100)
- E. JAMES Wash Machine Hose, Male, Female, 4ft., PK2 (3804MF)
- E. JAMES Wash Machine Hose, Male, Female, 5ft., PK2 (3805MF)
- E. JAMES Wash Machine Hose, Female, Female, 3ft., PK2 (3803FF)
- E. JAMES Wash Machine Hose, Female, Female, 8ft., PK2 (3808FF)
- E. JAMES Wash Machine Hose, Female, Female, 5ft., PK2 (3805FF)
- E. JAMES Wash Machine Hose, Female, Elbow, 12ft., PK2 (3812FE)
- INTEGRA MILTEX Builder'S Best Inc. 010148 0 Inch -18 Inch Close Clearance Dryer Vent Periscope Pipe For Venting To Rear Offset (89634)
- E. James Washers and Dryers