Shop All Washers and Dryers
E. James
Wash Machine Hose, Female, Elbow, 8ft., PK2
Mfr # 3808FE
Zoro # G0474540
product price: $18.39
/pk 2, $9.20/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 96 in
- Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 3808FE
- Zoro # G0474540
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Length | 96 in |
Details
Item | Wash Machine Hose,Female,Elbow,8ft.,PK2 |
Color | Black |
Material | EPDM Rubber |
Description
Wash Machine Hose,Female,Elbow,8ft.,PK2, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL 1 gal (3.8 L) Spring Water Scent Liquid Hand Soap 4 PK (DIA15926CT)
- DELTA Trinsic, Tissue Holder Stainless (75950-SS)
- MAX PRO Contact Cleaner, DPC, 11 oz. (DP-002-015)
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00648)
- E. JAMES Wash Machine Hose, Female, Elbow, 12ft., PK2 (3812FE)
- E. JAMES Wash Machine Hose, Male, Female, 4ft., PK2 (3804MF)
- E. JAMES Wash Machine Hose, Female, Female, 5ft., PK2 (3805FF)
- E. JAMES Wash Machine Hose, Male, Female, 10ft., PK2 (3810MF)
- E. JAMES Wash Machine Hose, Female, Female, 12ft, PK2 (3812FF)
- E. JAMES Wash Machine Hose, Female, Elbow, 10ft., PK2 (3810FE)
- FRIGIDAIRE Dryer, White, Electric, 42-7/8" H (FFRE4120SW)
- E. James Washers and Dryers