Shop All Washers and Dryers
E. James
Wash Machine Hose, Female, Elbow, 6ft., PK2
Mfr # 3806FE
Zoro # G0474531
product price: $14.59
/pk 2, $7.30/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 72 in
- Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 3806FE
- Zoro # G0474531
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Length | 72 in |
Details
Item | Wash Machine Hose,Female,Elbow,6ft.,PK2 |
Color | Black |
Material | EPDM Rubber |
Description
Wash Machine Hose,Female,Elbow,6ft.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Touchless Foaming Soap Dispenser, Dc-Powered (22847-BL)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53656)
- IMPACT PRODUCTS Cone Toilet Bowl Mop White (3600-EA)
- TOUGH GUY 1 in String Wet Mop, 26 oz Dry Wt, Slide On Connection, Cut-End, Beige, Polyester/Rayon (16W214)
- E. JAMES Wash Machine Hose, Female, Female, 2ft., PK2 (3802FF)
- E. JAMES Wash Machine Hose, Male, Female, 5ft., PK2 (3805MF)
- E. JAMES Wash Machine Hose, Male, Female, 3ft., PK2 (3803MF)
- E. JAMES Wash Machine Hose, Female, Elbow, 12ft., PK2 (3812FE)
- E. JAMES Wash Machine Hose, Female, Female, 3ft., PK2 (3803FF)
- E. JAMES Wash Machine Hose, Male, Female, 4ft., PK2 (3804MF)
- COMMERCIAL CARE 0.9 Cu. Ft. Portable Washer (CC09PWM)
- E. James Washers and Dryers