Shop All Washers and Dryers
E. James
Wash Machine Hose, Female, Elbow, 5ft., PK2
Mfr # 3805FE
Zoro # G0474525
product price: $12.25
/pk 2, $6.13/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM Rubber
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 3805FE
- Zoro # G0474525
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Length | 60 in |
Details
Item | Wash Machine Hose,Female,Elbow,5ft.,PK2 |
Color | Black |
Material | EPDM Rubber |
Description
Wash Machine Hose,Female,Elbow,5ft.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Medium Mop Head, Orange, Blended, PK12, GJOMOR5BCT (GJOMOR5BCT)
- SAFCO 6 gal Half-Round Recycling Receptacle, Black/Blue, 13" Dia, Plastic (9927BB)
- 3M Scrubbing Pad, 17 In, Blue, PK5 (5300)
- ENPAC Absorbent Roll, 150 ft.L. (ENP URB30150)
- E. JAMES Wash Machine Hose, Female, Female, 12ft, PK2 (3812FF)
- E. JAMES Wash Machine Hose, Female, Female, 6ft., PK2 (3806FF)
- E. JAMES Wash Machine Hose, Female, Elbow, 8ft., PK2 (3808FE)
- E. JAMES Wash Machine Hose, Male, Female, 10ft., PK2 (3810MF)
- E. JAMES Wash Machine Hose, Female, Female, 2ft., PK2 (3802FF)
- E. JAMES Wash Machine Hose, Female, Female, 5ft., PK2 (3805FF)
- E. JAMES Wash Machine Hose, Female, Female, 3ft., PK2 (3803FF)
- E. James Washers and Dryers