Shop All Washers and Dryers
E. James
Wash Machine Hose, Female, Elbow, 3ft., PK2
Mfr # 3803FE
Zoro # G0474507
product price: $10.55
/pk 2, $5.28/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material EPDM Rubber
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 3803FE
- Zoro # G0474507
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Length | 36 in |
Details
Item | Wash Machine Hose,Female,Elbow,3ft.,PK2 |
Color | Black |
Material | EPDM Rubber |
Description
Wash Machine Hose,Female,Elbow,3ft.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Hospital Islation Bag, 33gal, Yellow, PK100 (31DK96)
- RUBBERMAID COMMERCIAL 9 in L Flat Mop Pad, 0.25 oz Dry Wt, Quick Change Connection, Gray, Cotton (FGS29900WH00)
- GLOBAL INDUSTRIAL Replacement Hose For Cat C21V Wet/Dry Vacuum 641757 (RP6596)
- VIKAN Color Coded Handle, 1 1/4 in Dia, White, Polypropylene (29685)
- E. JAMES Wash Machine Hose, Male, Female, 10ft., PK2 (3810MF)
- E. JAMES Wash Machine Hose, Female, Female, 2ft., PK2 (3802FF)
- E. JAMES Wash Machine Hose, Female, Female, 6ft., PK2 (3806FF)
- E. JAMES Wash Machine Hose, Female, Female, 10ft, PK2 (3810FF)
- E. JAMES Wash Machine Hose, Male, Female, 6ft., PK2 (3806MF)
- E. JAMES Wash Machine Hose, Female, Elbow, 6ft., PK2 (3806FE)
- AVANTI Avanti 2.6 cu. ft. Compact Clothes Dryer, White (D110J2P-IS)
- E. James Washers and Dryers