Shop All Washers and Dryers
E. James
Wash Machine Hose, Female, Elbow, 12ft., PK2
Mfr # 3812FE
Zoro # G0474489
product price: $21.69
/pk 2, $10.85/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 144 in
- Material EPDM Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 3812FE
- Zoro # G0474489
- Country of Origin United States
- Category Washers and Dryers
Dimensions
Length | 144 in |
Details
Item | Wash Machine Hose,Female,Elbow,12ft.,PK2 |
Color | Black |
Material | EPDM Rubber |
Description
Wash Machine Hose,Female,Elbow,12ft.,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE MOPS & BROOMS 32Ply Cotton Mophead #32 (109-32PLY-#32)
- LIBMAN Toilet Brush, 10 1/4 in L Handle, 3 3/4 in L Brush, Green, Polypropylene, 14 in L Overall (22)
- REV-A-SHELF Accessory, White, Plastic (RV-1024-52)
- DAYTON Squeegee Blade (31UK25)
- E. JAMES Wash Machine Hose, Female, Elbow, 2ft., PK2 (3802FE)
- E. JAMES Wash Machine Hose, Female, Female, 2ft., PK2 (3802FF)
- E. JAMES Wash Machine Hose, Male, Female, 3ft., PK2 (3803MF)
- E. JAMES Wash Machine Hose, Male, Female, 5ft., PK2 (3805MF)
- E. JAMES Wash Machine Hose, Female, Elbow, 8ft., PK2 (3808FE)
- E. JAMES Wash Machine Hose, Female, Female, 10ft, PK2 (3810FF)
- PROSOURCE Lint Trap Aluminum (PMB-455-3L)
- E. James Washers and Dryers