Shop All Rubber Edging
E. James
Silicone Rubber, 10' Length, 1/8" Overall Width
Mfr # ESFP608304640
Zoro # G901958025
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicone Rubber
- Overall Height 15/32"
- Overall Width 1/8"
- Color Red
- Application Industrial, commerical, warehouse, factory, plant use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # ESFP608304640
- Zoro # G901958025
- Country of Origin United States
- Category Rubber Edging
Dimensions
Overall Height | 15/32" |
Overall Width | 1/8" |
Length | 10' |
Details
Material | Silicone Rubber |
Color | Red |
Application | Industrial, commerical, warehouse, factory, plant use |
Description
Rubber Edging, Silicone Foam, Style C, 1/8 in x 15/32 in 100 ft Length, Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-S40-169)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.125 X 48.000 X 96.000 [Each] (SGPO3.125X48.000X96.000)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-60A-1/8 (BULK-RS-S60WFDA-101)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2" Dia. (1UPG1)
- E. JAMES SBR Rubber, 50' Length, 1/4" Overall Width (ESBP116202424-50)
- E. JAMES Neoprene Rubber, 100' Length, 3/16" Overall Width (ENP612363048)
- E. JAMES Silicone Rubber, 50' Length, 1/8" Overall Width (ESP308161620-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/8" Overall Width (ENP508161620-10)
- E. JAMES Neoprene Rubber, 10' Length, 1/16" Overall Width (ENP504200824-10)
- E. JAMES Rubber, Red Sbr, 1/16"Thick, 24"X 48", 70A, SBR Rubber, 48" Length, 24" Overall Width (1507-1/16H)
- FAIRCHILD Edge Grip Seal, PVC, 50 ft Length, 0.23 in Overall Width, Style: Edge Trim (1581-50)
- E. James Rubber Edging