Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/8, 6" x 6" Buna HG 70, 5346-3/8HGP
Mfr # 5346-3/8HGP
Zoro # G7940957
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/8"
- Rubber Width 6"
- Rubber Length 6"
- Rubber Material High Grade Buna-N Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 5346-3/8HGP
- Zoro # G7940957
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 6" |
Details
Rubber Thickness | 3/8" |
Rubber Material | High Grade Buna-N Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 3 |
Finish | Smooth |
Standards | ASTM D2000 BG |
Grade | High Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -40°F to 225°F |
Description
3/8, 6" x 6" Buna HG 70
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE W-Beam, ISOFR, Gray, 6x6 In, 3/8 In Th, 10 Ft (871140)
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4390_48_0)
- VISUAL WORKPLACE Vinyl-Sapphire, 16"X 50 (20-1600-1650-608)
- ZORO SELECT Rubber Strip, SBR, 3/16"Thick, 36"x6", 70A (BULK-RS-SBR75-151)
- E. JAMES Sheet Rubber, 1/16, 2" X 24" Silicone 50 (2950B-1/16Q)
- E. JAMES 1/4in SBR 2 Ply 36"x120" (7700-1/4SBR2-10)
- E. JAMES Sheet Rubber, 3/8, 6" x 36" Neo Economy 50 (50050-3/8Z)
- E. JAMES Rubber Sheet, SBR, 1/8"Thick, 24"x12", 70A (1500-1/8B)
- E. JAMES Rubber Strip, SBR, 1"Thick, 36"x2", 70A (1500-1X)
- E. JAMES Sheet Rubber, 3/32, 24" X 15ft NEO FDA WHITE (380-3/32X24X15)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-869)
- E. James Rubber Sheets & Strips