E. James

Sheet Rubber, 3/8, 2" X 12" EPDM


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rubber Thickness 3/8"
  • Rubber Width 2"
  • Rubber Length 12"
  • Rubber Material EPDM
  • Rubber Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 2"
Rubber Length 12"

Details

Rubber Thickness 3/8"
Rubber Material EPDM
Rubber Color Black
Durometer 60A
Tensile Strength (PSI) 1000 PSI
Elongation 3
Finish Smooth
Standards ASTM D2000 BA
Grade Commerical Grade
Temperature Range - Adhesives -40°F to 225°F
Application Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Strip, EPDM, Rubber Width 2 in, Rubber Length 1 ft, Rubber Thickness 3/8 in, 60A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.