Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/8, 10" X 3ft SBR Black
Mfr # 1500-3/8X10X3
Zoro # G700775670
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/8"
- Rubber Width 10"
- Rubber Length 3'
- Rubber Material SBR Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1500-3/8X10X3
- Zoro # G700775670
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 10" |
Rubber Length | 3' |
Details
Rubber Thickness | 3/8" |
Rubber Material | SBR Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 800 PSI |
Elongation | 1.5 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | General Purpose |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Sheet, SBR, Rubber Width 10 in, Rubber Length 3 ft, Rubber Thickness 3/8 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0090 In, 6 In (17390)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/2 in Inside Dia, 3/4 in Outside Dia (BULK-PT-ABS-4)
- OILCRAT Drill Rod, 1", 0-1, 3 ft. L (O1D16)
- ZERUST Zerust Blue VCI Poly Sheeting, 4 Mil, 48 (100-M-00045)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 80A (3065DSBF2164B8D)
- E. JAMES Rubber Sheet, SBR, 1/4"Thick, 24"x12", 70A (1507-1/4B)
- E. JAMES Sheet Rubber, 1/4, 12" X 5ft Natural Gum (387-1/4X12X5)
- E. JAMES Sheet Rubber, 1/4, 8" X 24" SBR Black (1500-1/4E)
- E. JAMES Rubber Strip, Butyl, 1/8"Thick, 36"x4", 60A (320-1/8Y)
- E. JAMES Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 (7700-1/16SBR1-C)
- ZORO SELECT Neoprene Roll, 60A, 10'x4'x0.25", Black (BULK-RS-NFR60-60)
- E. James Rubber Sheets & Strips