E. James

Sheet Rubber, 3/4, 8" X 12" Tape Natural Gum


product price: $24.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Rubber Thickness 3/4"
  • Rubber Width 8"
  • Rubber Length 1'
  • Rubber Material Natural Gum Rubber
  • Rubber Color Tan
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 8"
Rubber Length 1'

Details

Rubber Thickness 3/4"
Rubber Material Natural Gum Rubber
Rubber Color Tan
Durometer 40A
Tensile Strength (PSI) 3000 PSI
Elongation 6
Finish Smooth
Standards ASTM D2000 AA
Grade Commerical Grade
Temperature Range - Adhesives -20°F to 140°F
Application Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Strip, Gum, Rubber Width 8 in, Rubber Length 1 ft, Rubber Thickness 3/4 in, 40A, Adhesive Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.