Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/4, 6" x 6" Buna HG 70, 5346-3/4HGP
Mfr # 5346-3/4HGP
Zoro # G7940415
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/4"
- Rubber Width 6"
- Rubber Length 6"
- Rubber Material High Grade Buna-N Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 5346-3/4HGP
- Zoro # G7940415
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 6" |
Details
Rubber Thickness | 3/4" |
Rubber Material | High Grade Buna-N Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 3 |
Finish | Smooth |
Standards | ASTM D2000 BG |
Grade | High Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -40°F to 225°F |
Description
Sheet Rubber, 3/4, 6" x 6" Buna High Grade 70 Durometer, 5346-3/4High GradeP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA 4MIL 20 X 100FT. FLAME RETARDANT POLY (CFFRO420)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 8" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-8)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 3/8 in Dia. (40r1.375-12)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X3/16C-25)
- E. JAMES Rubber Strip, Neoprene, 1"Thick, 36"x6", 50A (6050-1Z)
- E. JAMES Rubber Strip, SBR, 3/16"Thick, 36"x2", 70A (1500-3/16X)
- E. JAMES Rubber Strip, Buna-N, 3/16"Th, 36"x2", 70A (5346-3/16HGXTAPE)
- E. JAMES Sheet Rubber, 3/16, 6" X 5ft Neo Commercial 60 (6060-3/16X6X5)
- E. JAMES Sheet Rubber, 1/16, 8" X 24" Neo Economy 50 (50050-1/16E)
- E. JAMES Rubber Strip, SBR, 1/8"Thick, 36"x6", 70A (1500-1/8Z)
- W & E SALES CO SPECIAL AUTOMOTVE SHEET MTL SCREW*AV6853 (WEPD-125)
- E. James Rubber Sheets & Strips