Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/4, 6" X 24" Tape Buna HG 50
Mfr # 5389-3/4HGSTAPE
Zoro # G700779517
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/4"
- Rubber Width 6"
- Rubber Length 24"
- Rubber Material High Grade Buna-N Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 5389-3/4HGSTAPE
- Zoro # G700779517
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 24" |
Details
Rubber Thickness | 3/4" |
Rubber Material | High Grade Buna-N Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 4 |
Finish | Smooth |
Standards | ASTM D2000 BG |
Grade | High Grade |
Temperature Range - Adhesives | -40°F to 225°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Sheet Rubber, 3/4, 6" X 24" Tape Buna High Grade 50 Durometer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.250 X 48.000 X 120.000 [Each] (SUHMW88BL.250X48.000X120.000)
- PROFESSIONAL PLASTICS White ABS Sheet Hair-Cell 1 Side, 0.125 Thick, 48 X 96 (SABSWH.125HC1-48X96)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/16In T, 2 Wx4 Ft L (6SH16X24-48)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 24 in L, 1/4 in Thick, Black (ZUSAVFS6)
- E. JAMES Sheet Rubber, 1/16, 12" X 4ft Tape SBR Red (1507-1/16X12X4TAPE)
- E. JAMES Sheet Rubber, 1/8, 24" X 5ft Neo Economy 70 (50070-1/8X24X5)
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Natural Gum (387-1/2V)
- E. JAMES Sheet Rubber, 1/2, 12" X 10ft Neo Economy 70 (50070-1/2X12X10)
- E. JAMES Sheet Rubber, 1/8, 6" X 4ft Neo Economy 50 (50050-1/8X6X4)
- E. JAMES Sheet Rubber, 1/8, 12" x 12" Neo Economy 50 (50050-1/8A)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-245)
- E. James Rubber Sheets & Strips