Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/4, 4" X 24" Neo Economy 50
Mfr # 50050-3/4R
Zoro # G7389754
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/4"
- Rubber Width 4"
- Rubber Length 24"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50050-3/4R
- Zoro # G7389754
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4" |
Rubber Length | 24" |
Details
Rubber Thickness | 3/4" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
3/4, 4" X 24" Neo Economy 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 6 ft. (CUREC01170)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1C)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (4358_36_0)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- E. JAMES Sheet Rubber, 1/4, 2" X 12" Neo Economy 40 (50040-1/4T)
- E. JAMES Rubber Sheet, Gum, 1/8"Thick, 24"x12", 40A (387-1/8B)
- E. JAMES Rubber, Neoprene, 1/64"Thick, 36"x36", 70A (3065DSCF2164N7M)
- E. JAMES Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (1600-1/4A)
- E. JAMES Sheet Rubber, 3/32, 6" X 10ft EPDM (1600-3/32X6X10)
- E. JAMES Sheet Rubber, 1/16, 36" x 5ft Neo Economy 50 (50050-1/16-5)
- ZORO SELECT Silicone Sheet, 20A, 12"x12"x3/16", Red (BULK-RS-S20-34)
- E. James Rubber Sheets & Strips