Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/4, 36" X 4ft Tape Neo Economy 50
Mfr # 50050-3/4X36X4TAPE
Zoro # G7406676
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/4"
- Rubber Width 36"
- Rubber Length 4'
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50050-3/4X36X4TAPE
- Zoro # G7406676
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36" |
Rubber Length | 4' |
Details
Rubber Thickness | 3/4" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Roll, Neoprene Economy Grade, Rubber Width 36 in, Rubber Length 4 ft, Rubber Thickness 3/4 in, 50A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Silicone, 3/16 In Dia, 100 Ft (ZUSA-RC-86)
- ZORO SELECT 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13529_12_24)
- PRECISION BRAND Arbor Shim, 0.0050x1 3/8 ID, Pk10 (44818)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 24"x12", 60A (BULK-RS-E60-244)
- E. JAMES Rubber Strip, SBR, 3/4"Thick, 36"x6", 70A (1500-3/4Z)
- E. JAMES Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (387-1/2C)
- E. JAMES Sheet Rubber, 1/16" SBR 1 Ply 24" X 4ft (7700-1/16SBR1-X24X4)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft Neo Commercial 40 (6040-1/4X4X4)
- E. JAMES Sheet Rubber, 1/2, 4" X 12" Tape Silicone 30 (2830-1/2UTAPE)
- E. JAMES Sheet Rubber, 3/32, 36" x 36" SBR Red, 1507-3/32M (1507-3/32M)
- ZORO SELECT Rubber, Neoprene, 1/8 In Th, 36 Inx15 Ft (BULK-RS-N60-938)
- E. James Rubber Sheets & Strips