Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/4, 12" X 15ft HG NEO 50
Mfr # 355HG-3/4X12X15
Zoro # G800770780
product price: $425.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$425.99
Free 30-Day Returns
Key Features
- Rubber Thickness 3/4"
- Rubber Width 12"
- Rubber Length 15'
- Rubber Material High Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 355HG-3/4X12X15
- Zoro # G800770780
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 15' |
Details
Rubber Thickness | 3/4" |
Rubber Material | High Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 3.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | High Grade |
Temperature Range - Adhesives | -30°F to 225°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, High Grade Neoprene, Rubber Width 12 in, Rubber Length 15 ft, Rubber Thickness 3/4 in, 50A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-867)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/2 in Dia. (44r.5-12)
- ZORO SELECT Cork Sheet, CR117, 12mm Th, 24 x 36 In (4NMG6)
- ZORO SELECT Rubber Edging, EPDM, 10 ft Length, Non-Adhesive Backing, 11/16 in Overall Width, Style: A (ZTRIM-303)
- E. JAMES Sheet Rubber, 1/16, 10" X 24" Tape SBR Black (1500-1/16EPTAPE)
- E. JAMES Sheet Rubber, 1/8, 2" X 12" Tape SBR Black (1500-1/8TTAPE)
- E. JAMES Rubber Sheet, SBR, 1/4"Thick, 24"x12", 70A (1507-1/4B)
- E. JAMES Sheet Rubber, 1/8, 6" X 5ft Neo Commercial 60 (6060-1/8X6X5)
- E. JAMES Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A (1500-3/8A)
- E. JAMES Rubber, Silicone, 1/8"Thick, 12"x12", 60A (2860-1/8A)
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 36"x5 ft., Black, 60A (BULK-RS-NFR70-306)
- E. James Rubber Sheets & Strips