Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/32, 6" X 5ft Neo Economy 70
Mfr # 50070-3/32X6X5
Zoro # G7396438
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/32"
- Rubber Width 6"
- Rubber Length 5'
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 50070-3/32X6X5
- Zoro # G7396438
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 5' |
Details
Rubber Thickness | 3/32" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Roll, Neoprene Economy Grade, Rubber Width 6 in, Rubber Length 5 ft, Rubber Thickness 3/32 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.188", 3/4" W, 3 ft. (CUREC00922)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-26)
- ZORO SELECT Black ABS Plastic Sheet 48" L x 24" W x 1/4" Thick (PS-ABSB-17)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.188" Thick (1ZAJ1)
- E. JAMES Rubber, Recycled, 1/16"Thick, 120"x48", 60A (8501-1/16-10)
- E. JAMES Sheet Rubber, 3/32, 6" X 12" EPDM (1600-3/32V)
- E. JAMES Rubber Strip, SBR, 1/4"Thick, 36"x2", 70A (1500-1/4X)
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- E. JAMES Rubber Strip, Neoprene, 3/32"Th, 36"x4", 40A (6040-3/32Y)
- E. JAMES Sheet Rubber, 1/2, 6" X 4ft SBR Black (1500-1/2X6X4)
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 12"x12", 30A (BULK-RS-S30-15)
- E. James Rubber Sheets & Strips