Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/32, 6" X 24" Hypalon
Mfr # 330-3/32S
Zoro # G100773801
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/32"
- Rubber Width 6"
- Rubber Length 24"
- Rubber Material Hypalon Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 330-3/32S
- Zoro # G100773801
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 24" |
Details
Rubber Thickness | 3/32" |
Rubber Material | Hypalon Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 1500 PSI |
Elongation | 3.5 |
Finish | Smooth |
Standards | ASTM D2000 CE |
Grade | High Grade |
Temperature Range - Adhesives | -20°F to 220°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Sheet, Hypalon, Rubber Width 6 in, Rubber Length 2 ft, Rubber Thickness 3/32 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Perforated Sheet, 12 in L (13508_12_12)
- ZORO SELECT EPDM Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 36"L (BULK-RS-E60-16)
- ZORO SELECT Blank Stock, Sq, 316SS, 5/16x5/16 Inx6 ft L (4YTR2)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: E (ZTRIM-342)
- E. JAMES Sheet Rubber, 1/16, 4" X 4ft Butyl (320-1/16X4X4)
- E. JAMES Rubber, Neoprene Spring, 3/8", 12"x12", 70A (2080-3/8A)
- E. JAMES Sheet Rubber, 1/16, 8" X 24" Neo Economy 50 (50050-1/16E)
- E. JAMES Sheet Rubber, 3/16, 12" x 24" Neo Economy 70 (50070-3/16B)
- E. JAMES Sheet Rubber, 1/16, 24" X 4ft EPDM (1600-1/16X24X4)
- E. JAMES Rubber Strip, Buna-N, 1/32"Th, 36"x6", 70A (5346-1/32HGZTAPE)
- MIDWEST FASTENER 1" x 2-1/4" x 1/8" Neoprene Rubber Washers 7PK (64348)
- E. James Rubber Sheets & Strips