Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/32, 6" X 12" Tape Neo Commercial 30
Mfr # 6030-3/32VTAPE
Zoro # G100782179
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/32"
- Rubber Width 6"
- Rubber Length 1'
- Rubber Material Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 6030-3/32VTAPE
- Zoro # G100782179
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 1' |
Details
Rubber Thickness | 3/32" |
Rubber Material | Neoprene Rubber |
Rubber Color | Black |
Durometer | 30A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 3.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Strip, Neoprene, Rubber Width 6 in, Rubber Length 1 ft, Rubber Thickness 3/32 in, 30A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/4" Dia. (BULK-PR-AC-65)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.063" Thick (1NLL1)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-CPVC-21)
- USA INDUSTRIALS Buna-N Rubber Strip - 60A - 1/4" Thick x 6" Wide x 10ft. Long (BULK-RS-H60-436)
- E. JAMES Rubber Strip, Buna-N, 3/32"Th, 36"x6", 40A (4040-3/32Z)
- E. JAMES Rubber Sheet, SBR, 3/8"Thick, 12"x12", 70A (1500-3/8A)
- E. JAMES Rubber, Neoprene, 1/8"Thick, 36"x36", 80A (6855C21/8N8M)
- E. JAMES Sheet Rubber, 1/4, 12" x 12" Neo Economy 50 (50050-1/4A)
- E. JAMES Sheet Rubber, 1/2, 12" X 10ft Neo Economy 70 (50070-1/2X12X10)
- E. JAMES Sheet Rubber, 3/4, 8" X 24" Neo Economy 60 (50060-3/4E)
- E. JAMES Sheet Rubber, 1/16, 24" X 4ft EPDM (1600-1/16X24X4)
- E. James Rubber Sheets & Strips