Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/32, 6" X 12" EPDM
Mfr # 1600-3/32V
Zoro # G300779108
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/32"
- Rubber Width 6"
- Rubber Length 12"
- Rubber Material EPDM
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1600-3/32V
- Zoro # G300779108
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 12" |
Details
Rubber Thickness | 3/32" |
Rubber Material | EPDM |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 3 |
Finish | Smooth |
Standards | ASTM D2000 BA |
Grade | Commerical Grade |
Temperature Range - Adhesives | -40°F to 225°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
3/32, 6" X 12" EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 1/16" Thick (PS-PC-SR-8)
- ONLINEMETALS 0.3125" Stainless Round Bar 17-4 PH Cond. A Cold Finish (7262)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 24 (SACR.125CEP-24X24)
- FIBERGRATE U Channel, ISOFR, 1 5/8 Leg, 1/4 In T, 10 Ft (870820)
- E. JAMES Sheet Rubber, 3/16, 4" X 12" Natural Gum (387-3/16U)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 80A (3065DSBF2164B8D)
- E. JAMES Sheet Rubber, 1/16" NEO 1 Ply 12" X 15ft (7710-1/16NEO1-X12X15)
- E. JAMES Sheet Rubber, 3/16, 24" X 5ft Neo Economy 50 (50050-3/16X24X5)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 60A (6855C11/64B6D)
- E. JAMES Sheet Rubber, 1/4, 12" X 5ft Natural Gum (387-1/4X12X5)
- E. JAMES Sheet Rubber, 1, 4" X 12" Buna Commerical 70 (4070-1U)
- E. James Rubber Sheets & Strips