Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/32, 4" x 36" Neo Economy 60
Mfr # 50060-3/32Y
Zoro # G7407428
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/32"
- Rubber Width 4"
- Rubber Length 36"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50060-3/32Y
- Zoro # G7407428
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4" |
Rubber Length | 36" |
Details
Rubber Thickness | 3/32" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Sheet, Neoprene Economy Grade, Rubber Width 4 in, Rubber Length 36 in, Rubber Thickness 3/32 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X5272HT-100)
- M-D Sheet Alum Unionjac Mill 36X36 (57208)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 1/2 in Thick, Black (CNES591/2X3X50T)
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Yellow (879020)
- E. JAMES Sheet Rubber, 3/16, 24" X 5ft Neo Economy 50 (50050-3/16X24X5)
- E. JAMES Sheet Rubber, 3/16, 4" X 12" Natural Gum (387-3/16U)
- E. JAMES Sheet Rubber, 3/32, 6" X 12" EPDM (1600-3/32V)
- E. JAMES Sheet Rubber, 1, 4" X 12" Buna Commerical 70 (4070-1U)
- E. JAMES Sheet Rubber, 1/4, 36" X 4ft NEO FDA WHITE (380-1/4X36X4)
- E. JAMES Rubber Sheet, SBR, 1/4"Thick, 24"x12", 70A (1507-1/4B)
- E. JAMES Sheet Rubber, 3/4, 8" X 24" Neo Economy 60 (50060-3/4E)
- E. James Rubber Sheets & Strips