Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/32, 24" X 15ft NEO FDA WHITE
Mfr # 380-3/32X24X15
Zoro # G100772996
product price: $219.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Key Features
- Rubber Thickness 3/32"
- Rubber Width 24"
- Rubber Length 15'
- Rubber Material FDA Neoprene Rubber
- Rubber Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 380-3/32X24X15
- Zoro # G100772996
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24" |
Rubber Length | 15' |
Details
Rubber Thickness | 3/32" |
Rubber Material | FDA Neoprene Rubber |
Rubber Color | White |
Durometer | 50A |
Tensile Strength (PSI) | 1200 PSI |
Elongation | 5 |
Finish | Smooth |
Standards | Made with FDA approved ingredients |
Grade | FDA |
Temperature Range - Adhesives | -30°F to 220°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Neoprene FDA, Rubber Width 24 in, Rubber Length 15 ft, Rubber Thickness 3/32 in, 50A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTN4)
- ZORO SELECT Oil Hard Drill Rod, O1, 1, 1 In (O1D16)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/2 x 3 In, 6 Ft L (2HHL5)
- ZORO SELECT Polycarbonate Plastic Sheet 32" L x 16" W x 3/16" Thick (BULK-PS-PC-334)
- E. JAMES Sheet Rubber, 1/8, 12" X 5ft SBR Black (1500-1/8X12X5)
- E. JAMES Sheet Rubber, 1/4, 8" X 24" SBR Black (1500-1/4E)
- E. JAMES Sheet Rubber, 1/4, 36" x 10ft Neo Economy 60 (50060-1/4-10)
- E. JAMES Sheet Rubber, 1/4, 6" x 6" Viton, 350-1/4P (350-1/4P)
- E. JAMES Sheet Rubber, 1/2, 2" X 12" Neo Economy 60 (50060-1/2T)
- E. JAMES Sheet Rubber, 1/16, 10" X 24" Neoprene HG 40 (1040-1/16HGEP)
- ZORO SELECT PU Ball, 1 in, Black, Standard Grade, 80A (BULK-RB-P80-8)
- E. James Rubber Sheets & Strips