Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/32, 24" X 10ft Tape Buna Commerical 70
Mfr # 4070-3/32X24X10TAPE
Zoro # G700772662
product price: $183.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Rubber Thickness 3/32"
- Rubber Width 24"
- Rubber Length 10'
- Rubber Material Buna-N Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 4070-3/32X24X10TAPE
- Zoro # G700772662
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24" |
Rubber Length | 10' |
Details
Rubber Thickness | 3/32" |
Rubber Material | Buna-N Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 3 |
Finish | Smooth |
Standards | ASTM D2000 BF |
Grade | Commerical Grade |
Temperature Range - Adhesives | -30°F to 220°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Buna-N, Rubber Width 24 in, Rubber Length 10 ft, Rubber Thickness 3/32 in, 70A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Fire Retardant Neoprene Foam w Adhesive - 1-1/2" T x 12" W x 36" L (ZUSANSR-FR-303)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 9/16 in Dia. (40r.562-72)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x4", 70A (BULK-RS-SBR75-144)
- ZORO SELECT Rubber Strip, EPDM, 1/16"Thick, 36"x2", 60A (BULK-RS-E60-891)
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Natural Gum, 387-1/4M (387-1/4M)
- E. JAMES Neoprene Rubber, 48"x48", Blk, 60A, 1/16" (6060-1/16K)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft Neo Commercial 40 (6040-1/4X4X4)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 60A (6855C11/64B6D)
- E. JAMES Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A (1600-1/4A)
- E. JAMES Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (1500-1/2A)
- ZORO SELECT 3/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-H50-1015)
- E. James Rubber Sheets & Strips