Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/32, 2" X 24" Neo Economy 50
Mfr # 50050-3/32Q
Zoro # G7394496
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/32"
- Rubber Width 2"
- Rubber Length 24"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50050-3/32Q
- Zoro # G7394496
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2" |
Rubber Length | 24" |
Details
Rubber Thickness | 3/32" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
3/32, 2" X 24" Neo Economy 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3003519)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 16" W x 1/8" Thick (BULK-PS-PC-345)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/4 in, 3 ft L. (18018_36_0)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-200)
- E. JAMES Sheet Rubber, 1/16, 4" X 12" SBR Black (1500-1/16U)
- E. JAMES Sheet Rubber, 1/16, 36" X 4ft Neoprene HG30 (1030HG-1/16X36X4)
- E. JAMES Sheet Rubber, 3/32, 6" X 10ft EPDM (1600-3/32X6X10)
- E. JAMES Sheet Rubber, 1/2, 6" x 6" Silicone 60, 2860-1/2P (2860-1/2P)
- E. JAMES Sheet Rubber, 1/4, 2" X 12" Neo Economy 40 (50040-1/4T)
- E. JAMES Sheet Rubber, 3/32, 8" X 12" Viton (350-3/32W)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 10"" Width x 240" Length - Black (20-139-0375)
- E. James Rubber Sheets & Strips