Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/32, 10" X 3ft Tape Neo Economy 40
Mfr # 50040-3/32X10X3TAPE
Zoro # G7406256
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/32"
- Rubber Width 10"
- Rubber Length 3'
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50040-3/32X10X3TAPE
- Zoro # G7406256
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 10" |
Rubber Length | 3' |
Details
Rubber Thickness | 3/32" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 40A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Roll, Neoprene Economy Grade, Rubber Width 10 in, Rubber Length 3 ft, Rubber Thickness 3/32 in, 40A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft., Black, 40A (BULK-RS-N40-206)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/2 x 120 In (2FJK7)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1097_12_0)
- PRECISION BRAND Arbor Shim, Stl, 0.1250x1 ID, PK10 (24219)
- E. JAMES Sheet Rubber, 1/8 X 4" X 4ft 100% recycled rubber (8501-1/8X4X4)
- E. JAMES Sheet Rubber, 1/16, 6" x 6" Viton, 350-1/16P (350-1/16P)
- E. JAMES Sheet Rubber, 1/2, 6" X 12" Natural Gum (387-1/2V)
- E. JAMES Sheet Rubber, 1/16, 6" X 12" Silicone60 (2860-1/16V)
- E. JAMES Rubber Sheet, SBR, 1/4"Thick, 24"x12", 70A (1507-1/4B)
- E. JAMES Sheet Rubber, 1/4, 12" X 5ft Natural Gum (387-1/4X12X5)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-242)
- E. James Rubber Sheets & Strips