Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/16, 8" X 3ft Neo Economy 70
Mfr # 50070-3/16X8X3
Zoro # G7404138
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16"
- Rubber Width 8"
- Rubber Length 3'
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 50070-3/16X8X3
- Zoro # G7404138
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 8" |
Rubber Length | 3' |
Details
Rubber Thickness | 3/16" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Roll, Neoprene Economy Grade, Rubber Width 8 in, Rubber Length 3 ft, Rubber Thickness 3/16 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1022)
- TRIM-LOK Rubber Seal, D-Shaped, 0.5"W x 25 ft. (X202BT-25)
- USA INDUSTRIALS ABS Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-ABS-305)
- ZORO SELECT Angle Stock, SS, 3/16 In T, 2 In Leg, 7 ft (4YTN6)
- E. JAMES Rubber Strip, SBR, 1"Thick, 36"x2", 70A (1500-1X)
- E. JAMES Rubber, Recycled, 1/16"Thick, 12"x12", 60A (8501-1/16A)
- E. JAMES Rubber Strip, SBR, 1/8"Thick, 36"x6", 70A (1500-1/8Z)
- E. JAMES Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (330-1/8XTAPE)
- E. JAMES Sheet Rubber, 1/8, 24" X 5ft Neo Economy 70 (50070-1/8X24X5)
- E. JAMES Sheet Rubber, 1/16, 8" X 24" Neo Commercial 50 (6050-1/16E)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 40A (BULK-RS-H40-328)
- E. James Rubber Sheets & Strips