Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/16, 6" X 10ft SBR Red
Mfr # 1507-3/16X6X10
Zoro # G600770058
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16"
- Rubber Width 6"
- Rubber Length 10'
- Rubber Material SBR Rubber
- Rubber Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1507-3/16X6X10
- Zoro # G600770058
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 10' |
Details
Rubber Thickness | 3/16" |
Rubber Material | SBR Rubber |
Rubber Color | Red |
Durometer | 70A |
Tensile Strength (PSI) | 400 PSI |
Elongation | 1.5 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | General Purpose |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, SBR, Rubber Width 6 in, Rubber Length 10 ft, Rubber Thickness 3/16 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim A-2 x 2" x 0.015", Pk20 (MSA015-20)
- ZORO SELECT Rubber Strip, SBR, 3/32"Thick, 36"x4", 70A (BULK-RS-SBR75-140)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PETG-9)
- RUBBER-CAL Neoprene Rubber Sheet - 1/2" Thick x 3ft Width x 6ft Length (20-101)
- E. JAMES Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (1500-1/2A)
- E. JAMES Sheet Rubber, 1/8, 2" X 12" Tape SBR Black (1500-1/8TTAPE)
- E. JAMES Rubber Sheet, Gum, 1/2"Thick, 36"x12", 40A (387-1/2C)
- E. JAMES Rubber Sheet, SBR, 1/4"Thick, 12"x12", 70A (1500-1/4A)
- E. JAMES Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (330-1/8XTAPE)
- E. JAMES Sheet Rubber, 3/4, 4" X 12" Neo Economy 50 (50050-3/4U)
- MIDWEST FASTENER 5/16" x 1-1/2" x 1/16" Neoprene Rubber Washers 10PK (64335)
- E. James Rubber Sheets & Strips