Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/16, 6" X 10ft Neo Commercial 60
Mfr # 6060-3/16X6X10
Zoro # G300782603
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16"
- Rubber Width 6"
- Rubber Length 10'
- Rubber Material Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 6060-3/16X6X10
- Zoro # G300782603
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 10' |
Details
Rubber Thickness | 3/16" |
Rubber Material | Neoprene Rubber |
Rubber Color | Black |
Durometer | 60A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Neoprene Commercial Grade, Rubber Width 6 in, Rubber Length 10 ft, Rubber Thickness 3/16 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 5/8" Dia. (RNYLMD.625EXT)
- ZORO SELECT Tin Sheet, 0.008 x 4 x 10 In, PK6 (254)
- M-D M-D Gray Fiberglass Door and Window Screen 48 in. W X 25 ft. L (14119)
- USA INDUSTRIALS Polypropylene Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PP-11)
- E. JAMES Sheet Rubber, 3/16, 24" X 5ft Neo Economy 50 (50050-3/16X24X5)
- E. JAMES Sheet Rubber, 3/32, 36" x 36" SBR Red, 1507-3/32M (1507-3/32M)
- E. JAMES Rubber, Neoprene, 1/4"Thick, 12"x12", 30A (6030-1/4A)
- E. JAMES Sheet Rubber, 1/2, 36" x 20ft Neo Economy 60 (50060-1/2-20)
- E. JAMES Rubber Strip, Neoprene, 3/32"Th, 36"x6", 50A (6050-3/32Z)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft SBR Black (1500-1/4X4X4)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 30A (BULK-RS-S30-37)
- E. James Rubber Sheets & Strips