Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/16, 4" X 24" Buna Commerical 40
Mfr # 4040-3/16R
Zoro # G800770308
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16"
- Rubber Width 4"
- Rubber Length 2'
- Rubber Material Buna-N Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 4040-3/16R
- Zoro # G800770308
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4" |
Rubber Length | 2' |
Details
Rubber Thickness | 3/16" |
Rubber Material | Buna-N Rubber |
Rubber Color | Black |
Durometer | 40A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 3 |
Finish | Smooth |
Standards | ASTM D2000 BF |
Grade | Commerical Grade |
Temperature Range - Adhesives | -30°F to 220°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Sheet, Buna-N, Rubber Width 4 in, Rubber Length 2 ft, Rubber Thickness 3/16 in, 40A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Rod, Alum, 3/8in Dia. x 36 In. L, PK3 (3057)
- ONLINEMETALS 0.875" OD x 0.12" Wall x 0.64" ID Carbon Steel Round Tube A513-Type 5 DOM (7773)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 12" L x 12" W x 0.063" Thick (1NLP3)
- ZORO SELECT Metal Assortment, Alum/Brass/Copper (1005)
- E. JAMES Sheet Rubber, 3/4, 8" X 24" Neo Economy 60 (50060-3/4E)
- E. JAMES Sheet Rubber, 1/2, 4" X 12" Tape Silicone 30 (2830-1/2UTAPE)
- E. JAMES Sheet Rubber, 1/16, 2" X 24" Silicone 50 (2950B-1/16Q)
- E. JAMES Sheet Rubber, 1/2, 36" x 20ft Neo Economy 60 (50060-1/2-20)
- E. JAMES Sheet Rubber, 3/16, 10" X 24" Neo Economy 50 (50050-3/16EP)
- E. JAMES Sheet Rubber, 1/8, 12" x 24" Neo Economy 50 (50050-1/8B)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-N70-23)
- E. James Rubber Sheets & Strips