E. James

Sheet Rubber, 3/16, 4" X 12" NEO FDA WHITE


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rubber Thickness 3/16"
  • Rubber Width 4"
  • Rubber Length 1'
  • Rubber Material FDA Neoprene Rubber
  • Rubber Color White
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 4"
Rubber Length 1'

Details

Rubber Thickness 3/16"
Rubber Material FDA Neoprene Rubber
Rubber Color White
Durometer 50A
Tensile Strength (PSI) 1200 PSI
Elongation 5
Finish Smooth
Standards Made with FDA approved ingredients
Grade FDA
Temperature Range - Adhesives -30°F to 220°F
Application Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Strip, Neoprene FDA, Rubber Width 4 in, Rubber Length 1 ft, Rubber Thickness 3/16 in, 50A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.