Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/16, 2" X 4ft Silicone 60
Mfr # 2860-3/16X2X4
Zoro # G800776409
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16"
- Rubber Width 2"
- Rubber Length 4'
- Rubber Material Silicone Rubber
- Rubber Color Red/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 2860-3/16X2X4
- Zoro # G800776409
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2" |
Rubber Length | 4' |
Details
Rubber Thickness | 3/16" |
Rubber Material | Silicone Rubber |
Rubber Color | Red/Orange |
Durometer | 60A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -60°F to 350°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Silicone, Rubber Width 2 in, Rubber Length 4 ft, Rubber Thickness 3/16 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X48)
- ONLINEMETALS 0.3125" Aluminum Round Bar 6061-T6-Cold (18008)
- ONLINEMETALS 1" x 1" x 0.1875" Stainless Angle 304/304L (3)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- E. JAMES Rubber Strip, SBR, 1"Thick, 36"x2", 70A (1500-1X)
- E. JAMES Sheet Rubber, 1/16, 36" x 40ft Neo Economy 50 (50050-1/16-40)
- E. JAMES Sheet Rubber, 1/8, 6" x 6" Butyl, 320-1/8P (320-1/8P)
- E. JAMES Sheet Rubber, 1/16, 24" X 4ft EPDM (1600-1/16X24X4)
- E. JAMES Sheet Rubber, 1/8, 12" X 5ft SBR Black (1500-1/8X12X5)
- E. JAMES Sheet Rubber, 1/4, 2" X 4ft Buna Commerical 40 (4040-1/4X2X4)
- E. JAMES Sheet Rubber, 3/8, 10" X 24" Natural Gum (387-3/8EP)
- E. James Rubber Sheets & Strips