Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/16, 2" X 12" SBR Black
Mfr # 1500-3/16T
Zoro # G300771720
product price: $1.15
/ea
Sold in multiples of 8 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16"
- Rubber Width 2"
- Rubber Length 12"
- Rubber Material SBR Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 1500-3/16T
- Zoro # G300771720
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2" |
Rubber Length | 12" |
Details
Rubber Thickness | 3/16" |
Rubber Material | SBR Rubber |
Rubber Color | Black |
Durometer | 70A |
Tensile Strength (PSI) | 800 PSI |
Elongation | 1.5 |
Finish | Smooth |
Standards | ASTM D2000 AA |
Grade | General Purpose |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Strip, SBR, Rubber Width 2 in, Rubber Length 1 ft, Rubber Thickness 3/16 in, 70A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Gray PVC Sheet, 0.500 Thick, 12 X 12 (SPVCGY.500-12X12)
- ZORO SELECT Carbon Steel Plate, 24 in L, 24 in W (HP/375-24x24)
- FIBERGRATE Rod, ISO, Natural, 1/2 In Dia x 5 Ft L (870620)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 3/8" Thick (BULK-PS-PC-360)
- E. JAMES Sheet Rubber, 1/8, 36" x 50ft Neo Economy 60 (50060-1/8-50)
- E. JAMES Sheet Rubber, 3/32, 36" x 36" SBR Red, 1507-3/32M (1507-3/32M)
- E. JAMES Sheet Rubber, 1/4, 8" X 24" SBR Black (1500-1/4E)
- E. JAMES 1/4in SBR 2 Ply 36"x120" (7700-1/4SBR2-10)
- E. JAMES Sheet Rubber, 1/4, 6" X 5ft SBR Black (1500-1/4X6X5)
- E. JAMES Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 (7700-1/16SBR1-C)
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/4" Thick x 36" Width x 12" Length (20-119)
- E. James Rubber Sheets & Strips