Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/16, 12" x 36" Neo Economy 40
Mfr # 50040-3/16C
Zoro # G7401338
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16"
- Rubber Width 12"
- Rubber Length 36"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 50040-3/16C
- Zoro # G7401338
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 36" |
Details
Rubber Thickness | 3/16" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 40A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Sheet, Neoprene Economy Grade, Rubber Width 12 in, Rubber Length 36 in, Rubber Thickness 3/16 in, 40A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, #44, 0.085 In (W1D#446)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 1 1/4 in, 6 ft L. (14466_72_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 27/32 ID Sq, 6 ft (4YUJ9)
- ZORO SELECT Bar Grating Stair Tread, Black Painted Steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (20188S100-TRD7)
- E. JAMES Sheet Rubber, 1/4, 12" x 12" Neo Economy 60 (50060-1/4A)
- E. JAMES Sheet Rubber, 1/16, 6" X 12" Hypalon (330-1/16V)
- E. JAMES Sheet Rubber, 1/4, 2" X 12" Neo Economy 60 (50060-1/4T)
- E. JAMES Rubber Sheet, SBR, 1/2"Thick, 12"x12", 70A (1500-1/2A)
- E. JAMES Sheet Rubber, 1/4, 36" x 36" Silicone 40, 2840-1/4M (2840-1/4M)
- E. JAMES Sheet Rubber, 1/16, 2" X 24" Silicone 50 (2950B-1/16Q)
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-39)
- E. James Rubber Sheets & Strips