Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 3/16, 12" X 10ft Buna FDA White
Mfr # 310-3/16X12X10
Zoro # G200776436
product price: $131.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$131.99
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16"
- Rubber Width 12"
- Rubber Length 10'
- Rubber Material FDA Buna Rubber
- Rubber Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 310-3/16X12X10
- Zoro # G200776436
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 10' |
Details
Rubber Thickness | 3/16" |
Rubber Material | FDA Buna Rubber |
Rubber Color | White |
Durometer | 60A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 4.5 |
Finish | Smooth |
Standards | Made with FDA approved ingredients |
Grade | FDA |
Temperature Range - Adhesives | -30°F to 225°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, Buna-N FDA, Rubber Width 12 in, Rubber Length 10 ft, Rubber Thickness 3/16 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 24 in L, 24 in W, 1.25 in H, Galvanized Steel Finish (22188S125-B2)
- ONLINEMETALS 2" x 4" x 0.25" Aluminum Angle 6063-T52 (14689)
- POLY-AMERICA 6MIL 10 X 100FT. CLEAR POLY SHEETING (CFHK0610C)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (61S.375-24)
- E. JAMES Rubber, Buna-N, 1/64"Thick, 36"x12", 80A (3065DSBF2164B8D)
- E. JAMES Sheet Rubber, 1/16, 4" X 12" SBR Black (1500-1/16U)
- E. JAMES Rubber Sheet, SBR, 1/4"Thick, 24"x12", 70A (1507-1/4B)
- E. JAMES Sheet Rubber, 3/4, 24" X 10ft Slab (2080-3/4X24X10)
- E. JAMES Rubber Strip, Neoprene, 1"Thick, 36"x6", 50A (6050-1Z)
- E. JAMES Sheet Rubber, 1/8, 12" x 24" Neo Economy 50 (50050-1/8B)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/2" Thick x 36" Width x 12" Length (20-103)
- E. James Rubber Sheets & Strips