Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/8 X 4" X 4ft 100% recycled rubber
Mfr # 8501-1/8X4X4
Zoro # G600782365
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Material Recycled Rubber
- Rubber Color Black Speckled
- Durometer 60A
- Tensile Strength (PSI) 250 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 8501-1/8X4X4
- Zoro # G600782365
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 4" |
Rubber Length | 4' |
Details
Rubber Thickness | 1/8" |
Rubber Material | Recycled Rubber |
Rubber Color | Black Speckled |
Durometer | 60A |
Tensile Strength (PSI) | 250 PSI |
Elongation | 1.15 |
Finish | Coarse |
Standards | Coarse |
Grade | Anti-Skid |
Temperature Range - Adhesives | -20°F to 220°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Roll, USA Made Recycled, Rubber Width 4 in, Rubber Length 4 ft, Rubber Thickness 1/8 in, 60A, Plain Backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia. (1YVP9)
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 1-3/4" Dia. (69583104)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/4 in Thick, Red (ZUSA-XPE-148)
- E. JAMES Sheet Rubber, 1/2, 12" X 10ft Neo Economy 70 (50070-1/2X12X10)
- E. JAMES Sheet Rubber, 1/2, 4" X 12" Tape Silicone 30 (2830-1/2UTAPE)
- E. JAMES Sheet Rubber, 1/4, 6" X 5ft SBR Black (1500-1/4X6X5)
- E. JAMES Rubber, Neoprene, 1/16"Thick, 12"x12", 60 (7710-1/16NEO1-A)
- E. JAMES Sheet Rubber, 3/16, 24" X 5ft Neo Economy 50 (50050-3/16X24X5)
- E. JAMES Sheet Rubber, 1/16, 36" x 5ft Neo Economy 50 (50050-1/16-5)
- E. JAMES Sheet Rubber, 1/8 X 12" X 15ft 100% recycled rubber (8501-1/8X12X15)
- ZORO SELECT Roll, EPDM, 1/4 in. Thick, 5 ft., 60A (BULK-RS-E60-281)
- E. James Rubber Sheets & Strips