E. James

Sheet Rubber, 1/8 X 36" X 4ft 100% recycled rubber


product price: $33.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Rubber Thickness 1/8"
  • Rubber Material Recycled Rubber
  • Rubber Color Black Speckled
  • Durometer 60A
  • Tensile Strength (PSI) 250 PSI
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rubber Width 36"
Rubber Length 4'

Details

Rubber Thickness 1/8"
Rubber Material Recycled Rubber
Rubber Color Black Speckled
Durometer 60A
Tensile Strength (PSI) 250 PSI
Elongation 1.15
Finish Coarse
Standards Coarse
Grade Anti-Skid
Temperature Range - Adhesives -20°F to 220°F
Application Industrial, Commerical, Warehouse, Factory, Plant Use

Description

Rubber Roll, USA Made Recycled, Rubber Width 36 in, Rubber Length 4 ft, Rubber Thickness 1/8 in, 60A, Plain Backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.