Shop All Rubber Sheets & Strips
E. James
Sheet Rubber, 1/8, 8" X 24" Tape Neo Economy 50
Mfr # 50050-1/8ETAPE
Zoro # G7395634
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 8"
- Rubber Length 24"
- Rubber Material Economy Grade Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand E. James
- MFR # 50050-1/8ETAPE
- Zoro # G7395634
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 8" |
Rubber Length | 24" |
Details
Rubber Thickness | 1/8" |
Rubber Material | Economy Grade Neoprene Rubber |
Rubber Color | Black |
Durometer | 50A |
Tensile Strength (PSI) | 500 PSI |
Elongation | 2.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Economy Grade |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 170°F |
Description
Rubber Sheet, Neoprene Economy Grade, Rubber Width 8 in, Rubber Length 24 in, Rubber Thickness 1/8 in, 50A, Adhesive Backing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L (1239_12_12)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick (PS-CACT-45)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 10 Ft (ZUSA-RC-997)
- TRIM-LOK Rubber Seal, D-Shaped, 0.625"W x 25 ft. (X5381HT-25)
- E. JAMES Rubber Strip, SBR, 1"Thick, 36"x2", 70A (1500-1X)
- E. JAMES Rubber Strip, SBR, 1/2"Thick, 36"x2", 70A (1500-1/2X)
- E. JAMES Sheet Rubber, 1/32, 2" X 24" Tape EPDM (1600-1/32QTAPE)
- E. JAMES Sheet Rubber, 1/4, 4" X 4ft SBR Black (1500-1/4X4X4)
- E. JAMES Rubber Strip, Silicone, 1/8"Th, 36"x2", 50A (2850-1/8X)
- E. JAMES Rubber, Neoprene, 1/8"Thick, 36"x36", 80A (6855C21/8N8M)
- E. JAMES Rubber, Neoprene, 1/8"Thick, 12"x12", 30A (6030-1/8A)
- E. James Rubber Sheets & Strips